Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Steel Adhesive, 60 g., PK25
Mfr # SSG060N
Zoro # G4877476
product price: $51.25
/pk 25, $2.05/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Passenger Car
- Weight 5 g
- Size 4.656 x 0.787 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # SSG060N
- Zoro # G4877476
- UPC # 029885723675
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.656 x 0.787 in |
Overall Length | 19.05 mm |
Overall Width | 10.67 mm |
Details
Material | Steel |
For Use On | Passenger Car |
Weight | 5 g |
Number of Pieces | 1 |
Item | Adhesive Wheel Weight |
Special Features | Segment Design Features Our Patented Isosceles Trapezoid Shape Allowing for Contouring to the Wheel When Installing |
Product Type | Wheel Weights |
Coating | Coated |
Attachment Type | Adhesive |
Series | SSG |
System of Measurement | Metric |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Steel, Series SSG, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 5 g, Overall Length 19.05 mm, Number of Pieces 1, Overall Width 10.67 mm, Special Features Segment Design Features Our Patented Isosceles Trapezoid Shape Allowing for Contouring to the Wheel When Installing, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Amber (20540)
- K-TOOL INTERNATIONAL 3/4 Ton (1,650 Lb.) Utility Underhoist Stand W Pedal (Xd) (KTIXD61077)
- C.S. OSBORNE C.S. Osborne 565-1203 Flexible Packing Hook Set 1 2 3 (565-1203)
- WALKER Gasket, 31360 (31360)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (TALZ-030)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.25 Oz., PK25 (T125Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- PERFECT EQUIPMENT Wheel Weight, EN Srs Coated, 10g., PK25 (EN010)
- CAPRI TOOLS 8 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M8)
- Perfect Equipment Brake & Wheel Tools