Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Roll, 0.25 Oz., 1280 Pc
Mfr # SST32000N
Zoro # G4877485
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Passenger Car
- Type Roll
- Weight 0.25 oz
- Size 480 x 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # SST32000N
- Zoro # G4877485
- UPC # 029885930738
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 480 x 0.787 in |
Overall Length | 19.05 mm |
Overall Width | 9.4 mm |
Details
Material | Steel |
For Use On | Passenger Car |
Type | Roll |
Weight | 0.25 oz |
Number of Pieces | 1 |
Item | Adhesive Wheel Weight |
Special Features | Segment Design Features Our Patented Isosceles Trapezoid Shape Allowing for Contouring to the Wheel When Installing |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Series | SST |
System of Measurement | Metric |
Coating | Coated |
Attachment Type | Adhesive |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Steel, Series SST, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 19.05 mm, Number of Pieces 1, Overall Width 9.4 mm, Special Features Segment Design Features Our Patented Isosceles Trapezoid Shape Allowing for Contouring to the Wheel When Installing, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (6158)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P275)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-3/16" H (PA30272)
- GRAY Vehicle Stand, Pin Style, 25 Tons, Tall, PR (25T-HF Stands)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.25 Oz., PK25 (T125Z)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 0.50 Oz., PK25 (T050Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.25 Oz., PK25 (P325)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- KEN-TOOL Rim Lock Tool, 18 In, Stl (32125)
- Perfect Equipment Brake & Wheel Tools