Shop All Tire Repair Tools
Perfect Equipment
Wheel Weight Rack, Steel
Mfr # WALLRACK20
Zoro # G4427774
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Uncoated
- Material Steel
- Product Type Wheel Weight Rack
- Overall Length 34 in
- Overall Height 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # WALLRACK20
- Zoro # G4427774
- Country of Origin China
- Category Tire Repair Tools
Dimensions
Overall Length | 34 in |
Overall Height | 19 1/4 in |
Overall Width | 8 1/2 in |
Details
Item | Wheel Weight Rack |
Type | Uncoated |
Material | Steel |
Product Type | Wheel Weight Rack |
Number of Shelves | 4 |
Description
Wheel Weight Rack, Number of Shelves 4, Overall Height 19 1/4 in, Overall Length 34 in, Overall Width 8 1/2 in, Product Type Wheel Weight Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- SHARK INDUSTRIES Lift Pads Clear for Challenger - Urethane Snap-in (51674)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CA)
- PERKO Dual Battery Selector Switch Cup Mount (8521DPC)
- TIRE SERVICE INTERNATIONAL Bead Seat Tool 10 Gallon (CH-10)
- PERFORMANCE TOOL 5 Gallon Tire Bead Seater, W10012 (W10012)
- LARIN Steel Manual Tire Changer (TC1)
- AME Nylon Mount/Demount Duckhead (AE20024335)
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- AME Big Buddy Bead Breaker Slide Hammer, 7150 (AMN71500)
- ATLAS AUTOMOTIVE EQUIPMENT MOTORCYCLE ADAP (ATEATWB-MCKIT)
- Perfect Equipment Tire Repair Tools