Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZU Srs, 3.00 Oz, PK25
Mfr # P300ZU
Zoro # G4879567
product price: $41.75
/pk 25, $1.67/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZU Series
- Weight 3 oz
- Size 5.186 x 0.725 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P300ZU
- Zoro # G4879567
- UPC # 029885931681
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.186 x 0.725 in |
Overall Length | 5 1/8 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZU Series |
Weight | 3 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
Series | P |
Coating | Uncoated |
System of Measurement | Fractional |
Compatible Rim Material | Steel |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 3 oz, Overall Length 5 1/8 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Water Booster System - 40psi - 4.5GPM - 24V (02840300A)
- BALDWIN FILTERS Fuel Filter, 4-1/4 x 2-7/8x4-1/4In (PF913)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- MOTORAD Safety Radiator Cap, 14 to 18 lb., Metal (ST16)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.50 Oz., PK25 (MC250Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 4 Oz., PK25 (P400)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.50 Oz., PK25 (T050N)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 15g., PK25 (FN015Z)
- PERFORMANCE TOOL Brake Spring Tool, W82004 (W82004)
- Perfect Equipment Brake & Wheel Tools