Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZU Srs, 2.75 Oz, PK25
Mfr # P275ZU
Zoro # G4879551
product price: $37.99
/pk 25, $1.52/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZU Series
- Weight 2.75 oz
- Size 4.796 x 0.725 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P275ZU
- Zoro # G4879551
- UPC # 029885931674
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.796 x 0.725 in |
Overall Length | 4 3/4 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZU Series |
Weight | 2.75 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Series | P |
System of Measurement | Fractional |
Coating | Uncoated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 2.75 oz, Overall Length 4 3/4 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Seal Clamp Pliers, 360 deg. Adjustment (CP360)
- STANT Fuel Cap, Locking, 1-9/16 in. Dia. (MGC903)
- BLACK MAGIC Tire Cleaner, 18 oz. Container Size (80002220)
- MAXXIMA LED CLRNC LGHT AMBER GRMMNT (M20311Y)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (I7Z-020)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1 Oz., PK50 (P100)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.25 Oz., PK25 (P125S)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.25 Oz., PK50 (P125)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 (5361-0350-202)
- CTA Brake Bleeder Tank Adapter Set (CTA7310M)
- Perfect Equipment Brake & Wheel Tools