Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZU Srs, 2.50 Oz, PK25
Mfr # P250ZU
Zoro # G4880197
original price:
$31.60
6% off
new price: $29.55
/pk 25, $1.18/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZU Series
- Weight 2.5 oz
- Size 4.829 x 0.675 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P250ZU
- Zoro # G4880197
- UPC # 029885931667
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.829 x 0.675 in |
Overall Length | 4 7/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZU Series |
Weight | 2.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Coating | Uncoated |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
Series | P |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 2.5 oz, Overall Length 4 7/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Hydraulic Clutch Release System, Crs051 (CRS051)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- ASTRO PNEUMATIC Wheel Weight Balance Hammer Pliers (9507)
- CRC K&W Fast Motor Flush, 402718X6 (402718X6)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.25 Oz., PK25 (MC225Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.50 Oz, PK25 (P150ZU)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 1.00 Oz., PK25 (AW100Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.50 Oz., PK25 (P350)
- PERFECT EQUIPMENT Wheel Weight, 0.25 oz, Steel, Adhesive, PK48 (200576FE)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 2 Oz, PK25 (AW200N)
- MOTIVE PRODUCTS 0290 - Heavy Metal XLT Bleeder Kit (0290-MTV)
- Perfect Equipment Brake & Wheel Tools