Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZU Srs, 2.00 Oz, PK25
Mfr # P200ZU
Zoro # G4879095
product price: $20.25
/pk 25, $0.81/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZU Series Uncoated
- Weight 2 oz
- Size 3.955 x 0.675 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P200ZU
- Zoro # G4879095
- UPC # 029885931643
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.955 x 0.675 in |
Overall Length | 4 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZU Series Uncoated |
Weight | 2 oz |
Number of Pieces | 25 |
For Use With | Steel Wheels |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Special Features | Corrosion Resistant |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
Series | P |
Coating | Uncoated |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 2 oz, Overall Length 4 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Corrosion Resistant, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY 4 Barrel 650 Cubic Feet Per Minute CFM Spread Bore Flange Electric Choke Vacuum Secondaries (0-80555C)
- A & I PRODUCTS CabCAM Camera, License Plate Mount, Color CCD 10" x2" x1" (A-LPC634)
- PUROLATOR Purolator C25864 PurolatorONE Advanced Cabin Air Filter (C25864)
- A & I PRODUCTS Cross Handle Pin Kit 3" x5" x1" (A-1V1702)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK30 (100360)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhsv., 0.50 Oz, PK30 (300360ST)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.50 Oz., PK25 (T150N)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 20g., PK25 (FN020Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.75 Oz., PK50 (AW175)
- GEARWRENCH Hand Bearing Packer (2775D)
- Perfect Equipment Service & Shop Tools