Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZU Srs, 0.75 Oz, PK25
Mfr # P075ZU
Zoro # G4880172
product price: $15.29
/pk 25, $0.61/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZU Series Uncoated
- Weight 0.75 oz
- Size 2.143 x 0.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P075ZU
- Zoro # G4880172
- UPC # 029885931599
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.143 x 0.575 in |
Overall Length | 2 1/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZU Series Uncoated |
Weight | 0.75 oz |
Number of Pieces | 25 |
For Use With | Steel Wheels |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Special Features | Corrosion Resistant |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Coating | Uncoated |
Attachment Type | Clip-On |
Compatible Rim Material | Steel |
Series | P |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 0.75 oz, Overall Length 2 1/8 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Corrosion Resistant, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Castor For Lincoln657 4Ton Jack (231584)
- SUPERIOR TOOL Professional Flring Tool (17515)
- MOTORCRAFT Oil - Rear Axle, XY80W90QL (XY80W90QL)
- KENT SAFETY Ring Buoy, Orange, 24" (152200-200-024-13)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 15g., PK25 (FN015Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 15g., PK25 (FN015)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.50 Oz., PK25 (T050N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1.50 Oz., PK25 (LT1Z-015)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 0.50 Oz., PK25 (LT1Z-005)
- KEN-TOOL Bead Ster, Rbr, 1Pc, Trk Tires W 19.5In Rim (31438)
- Perfect Equipment Service & Shop Tools