Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZU Srs, 0.25 Oz, PK25
Mfr # P025ZU
Zoro # G4879077
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZU Series
- Weight 0.25 oz
- Size 1.254 x 0.475 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # P025ZU
- Zoro # G4879077
- UPC # 029885931575
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.254 x 0.475 in |
Overall Length | 1 1/4 in |
Overall Width | 1/2 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZU Series |
Weight | 0.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Special Features | Corrosion Resistant |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
Series | P |
Coating | Uncoated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 0.25 oz, Overall Length 1 1/4 in, Number of Pieces 25, Overall Width 1/2 in, Special Features Corrosion Resistant, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black 4/0 ga., 50 ft. (82-5716)
- CODE 3 Reflex LED Minibar, 11", Clear Lens, Amber (C5550CA)
- SIMPLEAIR CARE LLC Simpleair Care Llc SACF-TABS Clean Flow Tab (205400)
- MAXXIMA Strip Light, White, LED, 18" L x 13/32" W (MSLS-1827)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.5 Oz., PK50 (P150)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2 Oz., PK50 (P200)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 1 Oz, PK25 (T100N)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- CTA MANUFACTURING Lock Nut Wrench, 4WD Dodge (4145)
- Perfect Equipment Brake & Wheel Tools