Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZ Srs, 2.50 Oz., PK25
Mfr # P250Z
Zoro # G4879646
product price: $33.19
/pk 25, $1.33/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZ Series
- Weight 2.5 oz
- Size 4.829 x 0.675 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P250Z
- Zoro # G4879646
- UPC # 029885723033
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.829 x 0.675 in |
Overall Length | 4 7/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZ Series |
Weight | 2.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Coating | Coated |
Series | P |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 2.5 oz, Overall Length 4 7/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2fmy4 replacement light bulb lamp, 2PK (2FMY4 LUMAPRO)
- A & I PRODUCTS SMV Sign, Adhesive Decal 40" x10" x0.2" (A-6A61)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2350)
- BALDWIN FILTERS Hydraulic Filter, Element, 11-5/8in. L (PT9526-MPG)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 2 Oz., PK50 (AW200)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.75 Oz., PK25 (T175Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1.50 Oz., PK25 (LT1Z-015)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.50 Oz., PK25 (T150N)
- HANSON 7/32" Cobalt 135-Jobber Bit (63114)
- Perfect Equipment Service & Shop Tools