Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZ Srs, 1.50 Oz., PK25
Mfr # P150Z
Zoro # G4879113
product price: $21.75
/pk 25, $0.87/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZ Series
- Weight 1.5 oz
- Size 3.437 x 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P150Z
- Zoro # G4879113
- UPC # 029885722999
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.437 x 0.625 in |
Overall Length | 3 3/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZ Series |
Weight | 1.5 oz |
Number of Pieces | 25 |
For Use With | Steel Wheels |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Coated |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Series | P |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1.5 oz, Overall Length 3 3/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Lug Wrench, 20in.L, Chrome, 4 Way (35630)
- BUYERS PRODUCTS Hitch Adapter Converts 1-1/4" Inch Receiver To 2 Inch Hitch (1804030)
- TRUE-TECH SMP 53-52 Allstate Vehicles/34-30 American A Ignition Coil, Uc-14T (UC-14T)
- SUPERCLEAN 17 Oz. Cleaner-Degreaser Bottle, Clear, Aerosol (309017)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 3.00 Oz., PK25 (P300Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1.50 Oz., PK25 (I7Z-015)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 (AW050)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.00 Oz., PK25 (P100Z)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 3 Oz., PK25 (SST300N)
- TIRE MECHANICS RESOURCE 10lb Bead Breaker (TMRBBH10)
- Perfect Equipment Service & Shop Tools