Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZ Srs, 1.25 Oz., PK25
Mfr # P125Z
Zoro # G4878562
product price: $18.29
/pk 25, $0.73/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZ Series
- Weight 1.25 oz
- Size 2.932 x 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P125Z
- Zoro # G4878562
- UPC # 029885722982
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.932 x 0.625 in |
Overall Length | 2 7/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZ Series |
Weight | 1.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
Series | P |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1.25 oz, Overall Length 2 7/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 0571DP4BLK Gas Tank Vent w Swivel Elbow-Chrome-Plated Body w Black Polymer Splash Guard (0571DP4BLK)
- HALTEC O-Ring, 20", PK24 (OR-20-JM-24)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033200)
- QUICKCABLE Battery Tray, L16/Gc2 3 Battery (120221-001)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.50 Oz, PK25 (P050ZU)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.75 Oz., PK25 (MC175Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.75 Oz., PK25 (T175Z)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 20g., PK25 (FN020Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.50 Oz, PK25 (P250ZU)
- SHARK INDUSTRIES Drum Silencer Band for Passenger Cars and Light Trucks (80B)
- Perfect Equipment Service & Shop Tools