Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Unctd, 3.25 Oz., PK25
Mfr # P325
Zoro # G4878011
product price: $27.89
/pk 25, $1.12/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 3.25 oz
- Size 5.38 x 0.676 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P325
- Zoro # G4878011
- UPC # 029885101817
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.38 x 0.676 in |
Overall Length | 136.65 mm |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Uncoated |
Weight | 3.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Uncoated |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Series | P |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 3.25 oz, Overall Length 136.65 mm, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER Nozzle Ext 12" Long Bendable Brass Tube (MSP335)
- ENERPAC 5 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 2 PK (HF102)
- MAXXIMA Light, Red/White, 29/32 in. D, 41.50mA, LED (M20384WCL)
- BACKRACK 09-C RAM BACKRACK FRAME - SHORT, HDW KIT REQ - 50117, 50127 (15026)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.25 Oz., PK50 (P225)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.75 Oz., PK25 (LH075Z)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 15g., PK25 (FN015Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (I7Z-020)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- DYNABRADE Drive Wheel, for Stndrd Abrasve Belt Tool (02693)
- Perfect Equipment Service & Shop Tools