Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Unctd, 3 Oz., PK50
Mfr # P300
Zoro # G4877975
original price:
$68.23
11% off
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 3 oz
- Size 5.19 x 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # P300
- Zoro # G4877975
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.19 x 0.65 in |
Overall Length | 5 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Uncoated |
Weight | 3 oz |
Number of Pieces | 50 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Coating | Uncoated |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
Series | P |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 3 oz, Overall Length 5 1/4 in, Number of Pieces 50, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Vinyl Insul. Steel Clamps, 7/8", PK100 (83-7019)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 160W 120V, 72 183CM (2800071)
- PRONTO Rear Brake Drum (123.67004), Bd8892 (BD8892)
- STEELMAN Valve Core Torque Tool, 4" lb., PK4 (96129-4PK)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (LT1Z-040)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 10g., PK25 (FN010Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.25 Oz., PK25 (P025Z)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 30g., PK25 (IAW030Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.75 Oz., PK25 (AW175N)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker, Slide Hammer (70150)
- Perfect Equipment Brake & Wheel Tools