Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Unctd, 2 Oz., PK50
Mfr # P200
Zoro # G4876961
product price: $30.15
/pk 50, $0.60/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 2 oz
- Size 3.69 x 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P200
- Zoro # G4876961
- UPC # 029885101114
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.69 x 0.65 in |
Overall Length | 3 3/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Uncoated |
Weight | 2 oz |
Number of Pieces | 50 |
Item | Clip-On Wheel Weight |
Special Features | Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation |
Product Type | Wheel Weights |
Series | P |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Coating | Uncoated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 2 oz, Overall Length 3 3/4 in, Number of Pieces 50, Overall Width 5/8 in, Special Features Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD DOOR CONVERSION KIT (96901-3-01)
- BELL Steering Wheel Cover, Leather, Black (52763-8)
- SKF NBR, single lip, grease seal, Bore-Tite (7411)
- SUPER LUBE 5 gal Pail, Silicone Oil, 350 ISO Viscosity (56305)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.50 Oz., PK25 (MC250Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.25 Oz., PK25 (AW125N)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 (FN050Z)
- OTC Round Hex Locknut Socket, 2-9/16" (6928)
- Perfect Equipment Service & Shop Tools