Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Unctd, 1.25 Oz., PK50
Mfr # P125
Zoro # G4877932
product price: $20.75
/pk 50, $0.42/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 1.25 oz
- Size 2.38 x 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P125
- Zoro # G4877932
- UPC # 029885100711
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.38 x 0.65 in |
Overall Length | 2 3/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Uncoated |
Weight | 1.25 oz |
Number of Pieces | 50 |
For Use With | Steel Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Special Features | Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation |
Product Type | Wheel Weights |
Coating | Uncoated |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Series | P |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 1.25 oz, Overall Length 2 3/8 in, Number of Pieces 50, Overall Width 5/8 in, Special Features Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FLEETGUARD HF6553 Replacement/Interchange Spin-On Filter (MF0575541)
- ATTWOOD MARINE Attwood Outboard Fuel Filter - Universal (11820-7)
- ECCO Mounting Bracket 1 In Pipe Mirror Mount (A6400MB)
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Blue (ED3703B)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3.50 Oz., PK25 (LT1Z-035)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.50 Oz., PK25 (T150N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.25 Oz., PK50 (P225)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 60 g., PK25 (SSG060N)
- KEN-TOOL T132 Air Powered Bead Expdr (31432)
- Perfect Equipment Service & Shop Tools