Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Unctd, 1 Oz., PK50
Mfr # P100
Zoro # G4876952
product price: $15.89
/pk 50, $0.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 1 oz
- Size 2.2 x 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P100
- Zoro # G4876952
- UPC # 029885100612
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.2 x 0.65 in |
Overall Length | 2 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Uncoated |
Weight | 1 oz |
Number of Pieces | 50 |
Item | Clip-On Wheel Weight |
Special Features | Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Series | P |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Coating | Uncoated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 1 oz, Overall Length 2 1/4 in, Number of Pieces 50, Overall Width 5/8 in, Special Features Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARVER COVERS Bimini Top 60" Replacement Hold-Down Straps w/Single Snap-Hook, PK4 (62060)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- WEATHERHEAD Union, 1/2 In Tube Sz (1462X8)
- GROTE Led License Lamp, 60671 (60671)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK30 (100360)
- PERFECT EQUIPMENT Wheel Wght, P Srs Unctd, 0.25 Oz, PK50 (P025)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1 Oz., PK25 (P100S)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (LT1Z-040)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.50 Oz, PK25 (P150ZU)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Plastic (CPY33MM)
- Perfect Equipment Brake & Wheel Tools