Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Unctd, 0.50 Oz., PK50
Mfr # P050
Zoro # G4876934
product price: $9.65
/pk 50, $0.19/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 0.5 oz
- Size 1.3 x 0.567 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P050
- Zoro # G4876934
- UPC # 029885100315
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.3 x 0.567 in |
Overall Length | 1 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Uncoated |
Weight | 0.5 oz |
Number of Pieces | 50 |
For Use With | Steel Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Special Features | Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Series | P |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Coating | Uncoated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 0.5 oz, Overall Length 1 1/4 in, Number of Pieces 50, Overall Width 5/8 in, Special Features Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 02-18 RAM 1500/2500/3500(19 CLASSIC)6.5FT BED MAT BLACK W/O RAMBOX (50-6195)
- WHALE MARINE Whale Temperature Pressure Relief Valve (75974)
- BALDWIN FILTERS Air Filter, 5-7/8 x 1-21/32 in. (PA2164)
- A & I PRODUCTS Drawbar; 39.173" Long 0" x0" x0" (A-L203949)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.50 Oz., PK25 (T050N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 2.50 Oz., PK25 (P250S)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- CAPRI TOOLS 8 mm Brake Bleeder Wrench, Angled Double Box End, Metric (CP11840-M8)
- Perfect Equipment Service & Shop Tools