Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Ctd, 1.75 Oz., PK25
Mfr # P175S
Zoro # G4877686
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Coated
- Weight 1.75 oz
- Size 3.2 x 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # P175S
- Zoro # G4877686
- UPC # 029885371012
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.2 x 0.65 in |
Overall Length | 3 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Coated |
Weight | 1.75 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Coating | Coated |
Series | P |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1.75 oz, Overall Length 3 1/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT8886-MPG)
- CRC Hyd Jack Oil 5 Gal, Sl2555 (SL2555)
- DRAW-TITE 05-C FRONTIER(ALL)/09-12 EQUATOR CLS III HITCH (75282)
- LIQUI MOLY Pro-Line Turbocharger Additive, 0.02 kg, 22074 (22074)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.50 Oz., PK25 (T150Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.75 Oz, PK25 (P275ZU)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 (5361-0350-202)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 4 Oz., PK25 (P400)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.50 Oz., PK25 (P150S)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.75 Oz., PK25 (P075Z)
- Perfect Equipment Brake & Wheel Tools