Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Ctd, 1 Oz., PK25
Mfr # P100S
Zoro # G4878002
product price: $25.35
/pk 25, $1.01/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Coated
- Weight 1 oz
- Size 2.2 x 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P100S
- Zoro # G4878002
- UPC # 029885370619
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.2 x 0.65 in |
Overall Length | 2 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Coated |
Weight | 1 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | P |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Compatible Rim Material | Steel |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1 oz, Overall Length 2 1/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Housed Adapter Bearing, Scjt1 (SCJT1)
- GATES Classical Section Wrapped V-Belt, B53 (B53)
- SPECTRA PREMIUM Fuel Filler Neck, Fn993 (FN993)
- GROTE Pigtail for 3057/3157/415 Bulb (84-1086)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 4 Oz., PK25 (P400)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.25 Oz., PK25 (MC225Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.25 Oz., PK25 (AW125N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.50 Oz., PK25 (P350)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- KEN-TOOL Thin-Wall Impact Socket Set (30259)
- Perfect Equipment Service & Shop Tools