Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Ctd, 0.50 Oz., PK25
Mfr # P050S
Zoro # G4877661
product price: $16.45
/pk 25, $0.66/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Coated
- Weight 0.5 oz
- Size 1.3 x 0.567 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P050S
- Zoro # G4877661
- UPC # 029885370312
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.3 x 0.567 in |
Overall Length | 1 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Coated |
Weight | 0.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Coating | Coated |
Series | P |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 0.5 oz, Overall Length 1 1/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLOW EXHAUST SYSTEMS CATB 18-12 JEEP WRANGLER (19539)
- DRAW-TITE 12-16 FOCUS SEDAN/5DR(EXCEPT ST W/CENTER EXHAUST) CLS I HITCH ONLY(WIT (24872)
- TOPDON Immobilizer Box Key Programmer (T-Ninja Box)
- PRIMEFIT 0-200 PSI Glycerine Filled Pressure Gauge (Bottom Mount) (PGF200B14)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.25 Oz., PK25 (P125Z)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.75 Oz, PK25 (P075ZU)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 1.00 Oz., PK25 (AW100Z)
- LANG KASTAR Lang Kastar LG279 Brake Caliper Press (LG279)
- Perfect Equipment Service & Shop Tools