Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Ctd, 0.25 Oz., PK25
Mfr # P025S
Zoro # G4878063
product price: $12.35
/pk 25, $0.49/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Coated
- Weight 0.25 oz
- Size 0.8 x 0.536 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # P025S
- Zoro # G4878063
- UPC # 029885370213
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 0.8 x 0.536 in |
Overall Length | 20.32 mm |
Overall Width | 1/2 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Coated |
Weight | 0.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Series | P |
Coating | Coated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 0.25 oz, Overall Length 20.32 mm, Number of Pieces 25, Overall Width 1/2 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P100-32D)
- PETROCHEM 1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-001)
- HUSKY LINER 04-14 F150 W/FENDER FLARES REAR MUD GUARDS (57591)
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 (FN050Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 3.00 Oz., PK25 (MC300Z)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 2.00 Oz., PK25 (T200Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 60g., PK25 (IAW060Z)
- S.U.R. & R. AUTO PARTS Tubing Straightener (TS14316)
- Perfect Equipment Service & Shop Tools