Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, MCZ Srs, 3.00 Oz., PK25
Mfr # MC300Z
Zoro # G4879244
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type MCZ Series
- Weight 3 oz
- Size 5.837 x 0.753 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # MC300Z
- Zoro # G4879244
- UPC # 029885723293
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.837 x 0.753 in |
Overall Length | 5 7/8 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | MCZ Series |
Weight | 3 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Special Features | Used on Most Domestic Vehicles Equipped with Alloy Rims |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Attachment Type | Clip-On |
Series | MC |
System of Measurement | Fractional |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 3 oz, Overall Length 5 7/8 in, Number of Pieces 25, Overall Width 3/4 in, Special Features Used on Most Domestic Vehicles Equipped with Alloy Rims, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) (24938)
- VALVOLINE Valv QT 10W30 Motor Oil (797578)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415088-409922)
- ABRAMS Ultra 6 LED Grill Light Head - Red/Blue (Ultra 6-RB)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (TALZ-020)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.00 Oz., PK25 (T100Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.50 Oz, PK25 (P050ZU)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 15g., PK25 (FN015Z)
- POLYVANCE $Mini-Weld Model 7 Airless Plastic Welde (UR5700HT)
- Perfect Equipment Brake & Wheel Tools