Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, MCZ Srs, 2.50 Oz., PK25
Mfr # MC250Z
Zoro # G4878605
product price: $34.89
/pk 25, $1.40/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Domestic Vehicles
- Type MCZ Series
- Weight 2.5 oz
- Size 4.936 x 0.753 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # MC250Z
- Zoro # G4878605
- UPC # 029885723279
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.936 x 0.753 in |
Overall Length | 4 7/8 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Domestic Vehicles |
Type | MCZ Series |
Weight | 2.5 oz |
Number of Pieces | 25 |
For Use With | Alloy Rims |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Special Features | Used on Most Domestic Vehicles Equipped with Alloy Rims |
Product Type | Wheel Weights |
Coating | Coated |
Series | MC |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 2.5 oz, Overall Length 4 7/8 in, Number of Pieces 25, Overall Width 3/4 in, Special Features Used on Most Domestic Vehicles Equipped with Alloy Rims, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 53, 1.7W, G3 1/2, 14.4V, PK10 (53-10PK)
- FOUR SEASONS Service Cap Ac Service Cap, 59932 (59932)
- SEA DOG Hatch Spring-S/S 8-3/4", #321660-1 (321660-1)
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (I7Z-020)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.75 Oz., PK25 (AW175N)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 45g., PK25 (IAW045Z)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 0.75 Oz., PK50 (P075)
- BUYERS PRODUCTS Heavy Duty Rubber Wheel Chock with Chain Eye 10x8x6 Inch (WC1086)
- Perfect Equipment Service & Shop Tools