Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, MCZ Srs, 2.00 Oz., PK25
Mfr # MC200Z
Zoro # G4885194
product price: $25.79
/pk 25, $1.03/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type MCZ Series
- Weight 2 oz
- Size 4.462 x 0.705 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # MC200Z
- Zoro # G4885194
- UPC # 029885723255
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.462 x 0.705 in |
Overall Length | 4 1/2 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | MCZ Series |
Weight | 2 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Special Features | Used on Most Domestic Vehicles Equipped with Alloy Rims |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Coating | Coated |
Series | MC |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Aluminum |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 2 oz, Overall Length 4 1/2 in, Number of Pieces 25, Overall Width 3/4 in, Special Features Used on Most Domestic Vehicles Equipped with Alloy Rims, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6930)
- BALDWIN FILTERS Fiber Gasket, Gasket, G379 (G379)
- MO-CLAMP Pull Plate Kit (805)
- VELVAC Push-Lock, Union Y, 1/4" Tube (016289)
- PERFECT EQUIPMENT Wheel Weight, 0.25 oz, Steel, Adhesive, PK48 (200576FE)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 2.50 Oz., PK25 (T250Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.50 Oz., PK25 (T150N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 0.50 Oz., PK50 (P050)
- WESTWARD Brake Socket Set, Star and Hex Bit (1EJZ9)
- Perfect Equipment Service & Shop Tools