Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, MCZ Srs, 1.50 Oz., PK25
Mfr # MC150Z
Zoro # G4879201
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Domestic Vehicles
- Type MCZ Series
- Weight 1.5 oz
- Size 3.852 x 0.655 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # MC150Z
- Zoro # G4879201
- UPC # 029885723231
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.852 x 0.655 in |
Overall Length | 3 7/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Domestic Vehicles |
Type | MCZ Series |
Weight | 1.5 oz |
Number of Pieces | 25 |
For Use With | Alloy Rims |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Special Features | Used on Most Domestic Vehicles Equipped with Alloy Rims |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Series | MC |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1.5 oz, Overall Length 3 7/8 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Used on Most Domestic Vehicles Equipped with Alloy Rims, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 60 g., PK25 (SSG060N)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- DB ELECTRICAL Starter For L180 L185 L190 New Holland Skid Steer 87040161 87040161R 428000-3140 (410-52201)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.25 Oz., PK25 (MC125Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.25 Oz., PK25 (P125S)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 20g., PK25 (FN020Z)
- OEMTOOLS Power Steering and Brake Bleed Adapter Kit (27311)
- Perfect Equipment Service & Shop Tools