Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, MCZ Srs, 0.50 Oz., PK25
Mfr # MC050Z
Zoro # G4879174
product price: $17.69
/pk 25, $0.71/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type MCZ Series
- Weight 0.5 oz
- Size 2.913 x 0.555 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # MC050Z
- Zoro # G4879174
- UPC # 029885723194
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.913 x 0.555 in |
Overall Length | 2 7/8 in |
Overall Width | 1/2 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | MCZ Series |
Weight | 0.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Special Features | Used on Most Domestic Vehicles Equipped with Alloy Rims |
Product Type | Wheel Weights |
Coating | Coated |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Series | MC |
Attachment Type | Clip-On |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 0.5 oz, Overall Length 2 7/8 in, Number of Pieces 25, Overall Width 1/2 in, Special Features Used on Most Domestic Vehicles Equipped with Alloy Rims, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-4 (TR13) (TUN4015)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 0 Pk (109-0)
- 3M Hook-and-Loop Disc backup Pad, 7D (05718)
- DAYCO Snow/ATV V-Belt, Industry Number HP2000 (HP2000)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.75 Oz., PK50 (AW175)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 35g., PK25 (IAW035Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (I7Z-025)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (LT1Z-025)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2 Oz., PK50 (P200)
- STEELMAN Disc Brake Pad Spreader (42006)
- Perfect Equipment Service & Shop Tools