Shop All Tire Inflation Kits
Perfect Equipment
Wheel Weight, MC Srs Unctd, 2.25 Oz., PK50
Mfr # MC225
Zoro # G4877162
product price: $43.99
/pk 50, $0.88/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Type MC Series Uncoated
- Size 3.792 x 0.658 in
- Weight 2.25 oz
- For Use On Passenger Car
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # MC225
- Zoro # G4877162
- UPC # 029885221317
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Size | 3.792 x 0.658 in |
Overall Length | 3 3/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
Type | MC Series Uncoated |
Item | Clip-On Wheel Weight |
Weight | 2.25 oz |
For Use On | Passenger Car |
Product Type | Wheel Weights |
Coating | Uncoated |
Compatible Rim Material | Aluminum |
Number of Pieces | 50 |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Special Features | Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn |
Series | MC |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 2.25 oz, Overall Length 3 3/4 in, Number of Pieces 50, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Holley 4 Bbl.4500 Carb Gskt, 1903 (1903)
- SUNBELT BEARING 25X52X15 2" x1.95" x0.65" (A-B1113514)
- CLIPPER Depth Instrument w/Thru Hull Transducer & Cover (CL-D)
- SUPERIOR TOOL Professional Flring Tool (17515)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.25 Oz., PK25 (MC125N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1 Oz., PK50 (MC100)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.50 Oz., PK50 (MC050)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.25 Oz., PK50 (MC025)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.25 Oz., PK50 (MC125)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.75 Oz., PK50 (MC075)
- MILTON INDUSTRIES Dial Tire Gauge, 0-160 PSI - 5 lb increments (S-936)
- Perfect Equipment Tire Inflation Kits