Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, LHZ Srs, 0.75 Oz., PK25
Mfr # LH075Z
Zoro # G4879332
product price: $13.75
/pk 25, $0.55/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Chrysler Cars
- Type LHZ Series
- Weight 0.75 oz
- Size 2.674 x 0.707 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # LH075Z
- Zoro # G4879332
- UPC # 029885723323
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.674 x 0.707 in |
Overall Length | 2 5/8 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Chrysler Cars |
Type | LHZ Series |
Weight | 0.75 oz |
Number of Pieces | 25 |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Series | LH |
Attachment Type | Clip-On |
Coating | Coated |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series LH, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 0.75 oz, Overall Length 2 5/8 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.88IN, MALE THREADED (T05-0782)
- KEN-TOOL T23 24" LOCK RING TOOL (KT32123)
- MONROE Load Adjusting Shock Absorber, 58628 (58628)
- MEGUIARS Meguiar's M6701 One Step Compound, Gal. (M6701)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.25 Oz, PK25 (P225ZU)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.75 Oz, PK25 (P075ZU)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK48 (200624S)
- KEN-TOOL BEAD BREAKER (KT35924)
- Perfect Equipment Brake & Wheel Tools