Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, LH Series Coated, 1.25, PK25
Mfr # LH125
Zoro # G4877896
product price: $16.89
/pk 25, $0.68/ea
Not eligible for select promotions
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type LH Series Coated
- Weight 1.25 oz
- Size 2.52 x 0.706 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # LH125
- Zoro # G4877896
- UPC # 029885320713
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.52 x 0.706 in |
Overall Length | 2 1/2 in |
Overall Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Zinc |
For Use On | Passenger Car |
Type | LH Series Coated |
Weight | 1.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Coating | Coated |
Series | LH |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LH, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1.25 oz, Overall Length 2 1/2 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 3 Bolt W/ Zerk 4" x4" x1" (A-F3Z72-I)
- PUROLATOR Purolator C15390 PurolatorONE Advanced Cabin Air Filter (C15390)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22278)
- AMERICAN SAFETY RAZOR Point Snap Off Replacement Blades, Card O (ASR66-0372)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.25 Oz., PK25 (T025N)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 0.50 Oz., PK50 (P050)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- BUYERS PRODUCTS Rubber Wheel Chock 5x6x5 Inch (WC1467A)
- Perfect Equipment Service & Shop Tools