Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, LH Series Coated, 1 Oz, PK25
Mfr # LH100
Zoro # G4884765
original price:
$16.67
11% off
new price: $14.79
/pk 25, $0.59/ea
Not eligible for select promotions
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On All 2009 and Earlier Chrysler Models and Some Dodge and Ram Model
- Type LH Series Coated
- Weight 1 oz
- Size 2.015 x 0.706 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # LH100
- Zoro # G4884765
- UPC # 029885320614
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.015 x 0.706 in |
Overall Length | 2 in |
Overall Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Zinc |
For Use On | All 2009 and Earlier Chrysler Models and Some Dodge and Ram Model |
Type | LH Series Coated |
Weight | 1 oz |
Number of Pieces | 25 |
For Use With | Alloy Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Compatible Rim Material | Steel |
Coating | Coated |
Series | LH |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LH, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1 oz, Overall Length 2 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 04-14 F150 CAB LENGTH GRIP STEP BRACKET KIT (400922)
- GEARWRENCH 15 Piece Brake Service Set (41520)
- MR. GASKET HOOD & DECK PINNING KIT (1016)
- SPEC-D TUNING Subaru Legacy Headlights- Chrome 10-12 (2LHP-LGY10-GO)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.75 Oz., PK50 (AW175)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.50 Oz., PK25 (T050N)
- SHARK INDUSTRIES DUCK HEAD NYLON DEMOUNT F/ACCUTURN (SI35039)
- Perfect Equipment Service & Shop Tools