Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Lead Unctd, 0.50 Oz., PK25
Mfr # LT1-005
Zoro # G4880617
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Light Truck
- Type Uncoated
- Weight 0.5 oz
- Size 0.8 x 0.623 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # LT1-005
- Zoro # G4880617
- UPC # 029885200312
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 0.8 x 0.623 in |
Overall Length | 20.32 mm |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Light Truck |
Type | Uncoated |
Weight | 0.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Series | LT1 |
System of Measurement | Fractional |
Coating | Uncoated |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Lead, Coating Uncoated, Weight 0.5 oz, Overall Length 20.32 mm, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/2 x 14 Foot (3011350)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8" to 4-1/2" (2320W)
- STANT Fuel Cap, Locking, 1-49/64 in. Dia. (MGC591)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 18Mm (BRMBC18MM)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK48 (200624S)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 45g., PK25 (H361045)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.00 Oz., PK25 (T100Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- KEN-TOOL Hex Leverage Bar, 22" (KEN32318)
- Perfect Equipment Brake & Wheel Tools