Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Lead Uncoated, 1 Oz., PK25, For Use On: Light Truck
Mfr # LT1-010
Zoro # G4880836
product price: $21.85
/pk 25, $0.87/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Light Truck
- Type Uncoated
- Weight 1 oz
- Size 1.58 x 0.665 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # LT1-010
- Zoro # G4880836
- UPC # 029885200619
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.58 x 0.665 in |
Overall Length | 1 5/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Light Truck |
Type | Uncoated |
Weight | 1 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Coating | Uncoated |
Attachment Type | Clip-On |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Series | LT1 |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Lead, Coating Uncoated, Weight 1 oz, Overall Length 1 5/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Oval, LED, SS (53972)
- PERFORMANCE TOOL 12 Volt Compact Tire Inflator, 60399 (60399)
- GARMIN Bare Wire Transducer to 12-Pin Sounder Wire Block Adapter (010-11613-10)
- GATES BARRICADE FUEL LINE HOSE (27302)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3 Oz., PK50 (P300)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 0.50 Oz., PK25 (T050Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.25 Oz, PK25 (P225ZU)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (T025S)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.75 Oz., PK25 (P075Z)
- KEN-TOOL Mt and Demount Spoon, 30In, 7/8In Stk (33239)
- Perfect Equipment Brake & Wheel Tools