Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Lead Adhesive, 3 Oz., PK60
Mfr # 100720
Zoro # G4881764
product price: $93.39
/pk 60, $1.56/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type Uncoated Lead Adhesive
- Weight 0.25 oz
- Size 6.12 x 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # 100720
- Zoro # G4881764
- UPC # 029885610210
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 6.12 x 0.5 in |
Overall Length | 6 1/8 in |
Overall Width | 1/2 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | Uncoated Lead Adhesive |
Weight | 0.25 oz |
Number of Pieces | 60 |
Item | Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum, Steel |
Coating | Uncoated |
Series | SST |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Adhesive |
Description
Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series SST, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 0.25 oz, Overall Length 6 1/8 in, Number of Pieces 60, Overall Width 1/2 in, System of Measurement Fractional, Package Quantity 60
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Liquid Transfer Tank, Rectangle, 100 gal. (358-5-02)
- BALDWIN FILTERS Dual Coolant Filter Base (CFB8784)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71000 (355-71000)
- WEATHER GUARD Model 123-52-04 Saddle Box, Aluminum (123-52-04)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.25 Oz., PK25 (T025N)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.25 Oz., PK50 (AW125)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (I7Z-025)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2 Oz., PK50 (P200)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (MC025S)
- OTC Brake Line Bender, Steel, 10-3/4" L (4404)
- Perfect Equipment Brake & Wheel Tools