Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Lead Adhesive, 3 Oz., PK52
Mfr # 200624
Zoro # G4881161
product price: $79.65
/pk 52, $1.53/ea
Free Shipping & Returns
$79.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type Uncoated Lead Adhesive
- Weight 0.25 oz
- Size 6 x 0.715 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # 200624
- Zoro # G4881161
- UPC # 029885620219
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 6 x 0.715 in |
Overall Length | 6 in |
Overall Width | 3/4 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | Uncoated Lead Adhesive |
Weight | 0.25 oz |
Number of Pieces | 52 |
For Use With | Most Wheels |
Item | Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Attachment Type | Adhesive |
Series | SST |
Coating | Uncoated |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Aluminum, Steel |
Description
Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series SST, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 0.25 oz, Overall Length 6 in, Number of Pieces 52, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 52
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN License Plate Bracket, 68184 (68184)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF7925)
- BUYERS PRODUCTS Steel Tailgate Latch Assembly with Forged Steel Brackets And Clevis (TGL3410ST)
- GROTE Multi Wire Connector, 16-14G, PK15 (84-2631)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1 Oz., PK50 (P100)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (T025S)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.25 Oz., PK25 (P225Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.50 Oz., PK25 (P350)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (MC025S)
- Perfect Equipment Brake & Wheel Tools