Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, IAWZ Srs, 60g., PK25
Mfr # IAW060Z
Zoro # G4878684
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type IAWZ Series
- Weight 60 g
- Size 5.38 x 0.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # IAW060Z
- Zoro # G4878684
- UPC # 029885723538
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.38 x 0.772 in |
Overall Length | 136.65 mm |
Overall Width | 19.61 mm |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | IAWZ Series |
Weight | 60 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Compatible Rim Material | Aluminum |
Series | IAW |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Metric |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 60 g, Overall Length 136.65 mm, Number of Pieces 25, Overall Width 19.61 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON PRODUCTS Tekonsha 9030 Voyager RV Trailer 2 & 4 Brake Controller (9030)
- DAYCO Tension Pulley, Industry Number 89001 (89001)
- GROTE Military Terminal, Bolt, Lead, Neg, PK5 (84-9580)
- GROTE Split Flex Tubing, Black, 3/8", 50 ft. (83-8000)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (I7Z-040)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 2 Oz, PK25 (T200N)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 2.00 Oz., PK25 (AW200Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.25 Oz., PK25 (P325)
- PERFECT EQUIPMENT Wheel Wght, P Srs Unctd, 0.25 Oz, PK50 (P025)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.50 Oz., PK25 (T150Z)
- ESCO/EQUIPMENT SUPPLY CO Tire Spreader, Pneumatic (90453)
- Perfect Equipment Brake & Wheel Tools