Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, IAWZ Srs, 20g., PK25
Mfr # IAW020Z
Zoro # G4879743
product price: $13.79
/pk 25, $0.55/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type IAWZ Series
- Weight 20 g
- Size 1.73 x 0.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # IAW020Z
- Zoro # G4879743
- UPC # 029885723453
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.73 x 0.772 in |
Overall Length | 43.94 mm |
Overall Width | 19.61 mm |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | IAWZ Series |
Weight | 20 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Attachment Type | Clip-On |
Series | IAW |
System of Measurement | Metric |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 20 g, Overall Length 43.94 mm, Number of Pieces 25, Overall Width 19.61 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1330 (SX1330)
- SMARTWASHER Parts Washer, 25 gal.Drum, 55in.H (14742)
- MILTON INDUSTRIES 4-in-1 Valve Tool (445)
- SHURFLO Livewell Fill Valve w/3/4" -1-1/8" Fittings (330-021)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.50 Oz., PK50 (AW150)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK48 (200624S)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (LT1Z-020)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.25 Oz., PK25 (P325)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.50 Oz, PK25 (P150ZU)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.00 Oz, PK25 (P200ZU)
- S & H INDUSTRIES SPREADERS METAL (4pk)- 1"2"34 (KE77464)
- Perfect Equipment Service & Shop Tools