Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, IAWZ Srs, 10g., PK25
Mfr # IAW010Z
Zoro # G4879366
original price:
$11.09
12% off
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Most European and Certain Asian Vehicles
- Type IAWZ Series
- Weight 10 g
- Size 0.96 x 0.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # IAW010Z
- Zoro # G4879366
- UPC # 029885723439
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 0.96 x 0.724 in |
Overall Length | 24.38 mm |
Overall Width | 18.39 mm |
Details
Material | Zinc |
For Use On | Most European and Certain Asian Vehicles |
Type | IAWZ Series |
Weight | 10 g |
Number of Pieces | 25 |
For Use With | Alloy Wheels |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Series | IAW |
Attachment Type | Clip-On |
Compatible Rim Material | Aluminum |
System of Measurement | Metric |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series IAW, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 10 g, Overall Length 24.38 mm, Number of Pieces 25, Overall Width 18.39 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting-Fo Bl #6 90 Ac Fitting, 14206 (14206)
- GUARDIAN Mat, Scraper, Parqt, 3FtX5Ft (PARQUET3X5)
- LISLE Torx Plus Bit Set, 9Pc (81000)
- GROTE Mirror-6- Rnd Clampon Stack&Spot- Convex, 12052 (12052)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.5 Oz., PK50 (P150)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 2.25 Oz., PK25 (LH225Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.25 Oz., PK25 (P225Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.50 Oz., PK25 (P050Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.50 Oz., PK25 (AW150N)
- Perfect Equipment Service & Shop Tools