Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, FNZ Srs, 30g., PK25
Mfr # FN030Z
Zoro # G4876821
original price:
$19.09
6% off
new price: $17.79
/pk 25, $0.71/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type FNZ Series
- Weight 30 g
- Size 2.45 x 0.776 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # FN030Z
- Zoro # G4876821
- UPC # 029885723590
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.45 x 0.776 in |
Overall Length | 62.23 mm |
Overall Width | 19.71 mm |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | FNZ Series |
Weight | 30 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Series | FN |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
Coating | Coated |
System of Measurement | Metric |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 30 g, Overall Length 62.23 mm, Number of Pieces 25, Overall Width 19.71 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Vinyl Insul. Steel Clamps, 1/2", PK100 (83-7008)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB7016 Boat Bright Spray Wax - 16 oz. (BB7016)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- STENS Oem Replacement Belt 265-778 For Mtd 954-04091 (265-778)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 3 Oz, PK25 (T300N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3 Oz., PK50 (P300)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.75 Oz., PK25 (AW175N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 0.50 Oz., PK25 (LT1Z-005)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1 Oz., PK25 (P100S)
- Perfect Equipment Service & Shop Tools