Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, FNZ Srs, 15g., PK25
Mfr # FN015Z
Zoro # G4878693
product price: $11.59
/pk 25, $0.46/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Japanese Vehicles
- Type FNZ Series
- Weight 15 g
- Size 1.375 x 0.698 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # FN015Z
- Zoro # G4878693
- UPC # 029885723569
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.375 x 0.698 in |
Overall Length | 34.93 mm |
Overall Width | 17.73 mm |
Details
Material | Zinc |
For Use On | Japanese Vehicles |
Type | FNZ Series |
Weight | 15 g |
Number of Pieces | 25 |
For Use With | Alloy Wheels |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Series | FN |
Attachment Type | Clip-On |
System of Measurement | Metric |
Compatible Rim Material | Aluminum |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 15 g, Overall Length 34.93 mm, Number of Pieces 25, Overall Width 17.73 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tedder Tooth 15" x4" x1.5" (A-PZ107)
- PUROLATOR Purolator C35667 PurolatorONE Advanced Cabin Air Filter (C35667)
- DB ELECTRICAL New Starter For Ford 7.3L 7.3 Diesel E Series Van 94 95 96 97 98 99 00 M8T50071 (410-48076)
- TAPCO Universal Mounting Bracket (1485-00075)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.00 Oz., PK25 (P100Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.25 Oz., PK25 (MC125Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhsv., 0.50 Oz, PK30 (300360ST)
- CTA MANUFACTURING SET BRAKE BLEEDER BOTTLE 2 PC (CTA7786)
- Perfect Equipment Service & Shop Tools