Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, FNST Srs, 5g., PK25
Mfr # FN005S
Zoro # G4879007
product price: $9.39
/pk 25, $0.38/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Passenger Car
- Type FNST Series
- Weight 5 g
- Size 0.866 x 0.703 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # FN005S
- Zoro # G4879007
- UPC # 029885721404
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 0.866 x 0.703 in |
Overall Length | 22 mm |
Overall Width | 17.86 mm |
Details
Material | Steel |
For Use On | Passenger Car |
Type | FNST Series |
Weight | 5 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Coating | Coated |
Attachment Type | Clip-On |
Series | FN |
System of Measurement | Metric |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 5 g, Overall Length 22 mm, Number of Pieces 25, Overall Width 17.86 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Scotty 0163 Ball-Mount Fish Finder and Universal Mounting Plate (0163)
- CUSTOM ACCESSORIES Shop Craft Shop Craft Assorted Plastic Funnel Set (30004)
- ASTRO PNEUMATIC DISC BRAKE CALIPER 18PC SET (AO78618)
- A & I PRODUCTS Shift Lever Knob- 3 Speed 3" x5" x2" (A-1862401M1)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3.50 Oz., PK25 (I7Z-035)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 2 Oz., PK50 (AW200)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 10g., PK25 (FN010Z)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK48 (200624S)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 2 Oz, PK25 (T200N)
- LISLE Hone Brake Cylinder, 2 Leg, 11/16-2-1/2" (10500)
- Perfect Equipment Brake & Wheel Tools