Shop All Brake & Wheel Tools
This Product is Discontinued
Perfect Equipment
Wheel Weight, FN Srs Coated, 5g., PK25 (Discontinued)
Mfr # FN005
Zoro # G4880705
This Product is Discontinued
Key Features
- Material Lead
- For Use On Passenger Car
- Type FN Series Coated
- Weight 5 g
- Size 0.866 x 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # FN005
- Zoro # G4880705
- UPC # 029885350116
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 0.866 x 0.71 in |
Overall Length | 22 mm |
Overall Width | 18.03 mm |
Details
Material | Lead |
For Use On | Passenger Car |
Type | FN Series Coated |
Weight | 5 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
System of Measurement | Metric |
Coating | Coated |
Series | FN |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 5 g, Overall Length 22 mm, Number of Pieces 25, Overall Width 18.03 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.