Shop All Brake & Wheel Tools
This Product is Discontinued
Perfect Equipment
Wheel Weight, FN Srs Coated, 50g., PK25 (Discontinued)
Mfr # FN050
Zoro # G4880775
This Product is Discontinued
Key Features
- Material Lead
- For Use On Passenger Car
- Type FN Series Coated
- Weight 50 g
- Size 2.985 x 0.691 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # FN050
- Zoro # G4880775
- UPC # 029885351014
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.985 x 0.691 in |
Overall Length | 75.82 mm |
Overall Width | 17.55 mm |
Details
Material | Lead |
For Use On | Passenger Car |
Type | FN Series Coated |
Weight | 50 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
System of Measurement | Metric |
Coating | Coated |
Series | FN |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 50 g, Overall Length 75.82 mm, Number of Pieces 25, Overall Width 17.55 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.