Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, FN Srs Coated, 30g., PK25
Mfr # FN030
Zoro # G4881886
product price: $16.49
/pk 25, $0.66/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Many Brands Like Acura, Honda, Infiniti, Lexus, Nissan and Toyota
- Type FN Series Coated
- Weight 30 g
- Size 1.775 x 0.691 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # FN030
- Zoro # G4881886
- UPC # 029885350611
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.775 x 0.691 in |
Overall Length | 45.09 mm |
Overall Width | 17.55 mm |
Details
Material | Lead |
For Use On | Many Brands Like Acura, Honda, Infiniti, Lexus, Nissan and Toyota |
Type | FN Series Coated |
Weight | 30 g |
Number of Pieces | 25 |
For Use With | Alloy Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Coating | Coated |
System of Measurement | Metric |
Series | FN |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 30 g, Overall Length 45.09 mm, Number of Pieces 25, Overall Width 17.55 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Ladder Rack, Steel, 23 x3x57, Blk/Red (1450)
- MAIN FILTER NAPA 1546 Replacement/Interchange Spin-On Filter (MF0057996)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/32 x 3-7/16 In (BF7648)
- DAYCO DUAL DIAMTR FITS 5/8 IN. TO 3/4 IN. HOSE (80424)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 (FN050Z)
- PERFECT EQUIPMENT Wheel Weight, IAW Srs Coated, 50g, PK25 (IAW050)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.50 Oz., PK25 (P350)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 25g., PK25 (IAW025Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2 Oz., PK50 (P200)
- PERFECT EQUIPMENT Wheel Weight, Lead Unctd, 0.50 Oz., PK25 (LT1-005)
- LISLE V GROOVE CLIP REMOVER (LI35300)
- Perfect Equipment Service & Shop Tools