Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, FN Srs Coated, 20g., PK25
Mfr # FN020
Zoro # G4880732
product price: $13.35
/pk 25, $0.53/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Many Brands Like Acura, Honda, Infiniti, Lexus, Nissan and Toyota
- Type FN Series Coated
- Weight 20 g
- Size 1.18 x 0.691 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # FN020
- Zoro # G4880732
- UPC # 029885350413
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.18 x 0.691 in |
Overall Length | 29.97 mm |
Overall Width | 17.55 mm |
Details
Material | Lead |
For Use On | Many Brands Like Acura, Honda, Infiniti, Lexus, Nissan and Toyota |
Type | FN Series Coated |
Weight | 20 g |
Number of Pieces | 25 |
For Use With | Alloy Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | FN |
Coating | Coated |
System of Measurement | Metric |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Aluminum |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 20 g, Overall Length 29.97 mm, Number of Pieces 25, Overall Width 17.55 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission/Air Shift Filter, 2-7/8x3 In (P187)
- WEATHERTECH Front and Rear Floorliners, 443491-441102 (443491-441102)
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- AUTO VENTSHADE 08-10 CARAVAN BUGFLECTOR II-SMOKE (25037)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.25 Oz., PK25 (T125Z)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK30 (100360)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.75 Oz., PK25 (P175Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3.50 Oz., PK25 (LT1Z-035)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- AP PRODUCTS Magnet Kit For 12 In. Brake (A1W-14136447)
- Perfect Equipment Brake & Wheel Tools