Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, FN Srs Coated, 15g., PK25
Mfr # FN015
Zoro # G4880723
product price: $11.99
/pk 25, $0.48/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type FN Series Coated
- Weight 15 g
- Size 0.94 x 0.691 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # FN015
- Zoro # G4880723
- UPC # 029885350314
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 0.94 x 0.691 in |
Overall Length | 23.88 mm |
Overall Width | 17.55 mm |
Details
Material | Lead |
For Use On | Passenger Car |
Type | FN Series Coated |
Weight | 15 g |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Coated |
System of Measurement | Metric |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
Series | FN |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series FN, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 15 g, Overall Length 23.88 mm, Number of Pieces 25, Overall Width 17.55 mm, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 90410 Standard Spark Plug - LKR6E-9N, 1 Pack (90410)
- OTC Manual Strut Spring Compressor, 21-1/5" L (6637)
- ILC Replacement for Battery B38-6a Power Sport Battery (B38-6A POWER SPORT BATTERY BATTERY)
- CROWN AUTOMOTIVE STEERING TIE ROD KIT (52087674K)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (MC025S)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.75 Oz., PK50 (AW075)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 10g., PK25 (FN010Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 3 Oz., PK25 (P300S)
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, High Temp (CPOHT33MM)
- Perfect Equipment Brake & Wheel Tools