Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Coated, 0.25 Oz., PK25
Mfr # MC025S
Zoro # G4880014
original price:
$9.75
9% off
new price: $8.79
/pk 25, $0.35/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Passenger Car
- Type Coated
- Weight 0.25 oz
- Size 1.25 x 0.655 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # MC025S
- Zoro # G4880014
- UPC # 029885723187
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.25 x 0.655 in |
Overall Length | 1 1/4 in |
Overall Width | 5/8 in |
Details
Material | Steel |
For Use On | Passenger Car |
Type | Coated |
Weight | 0.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Compatible Rim Material | Steel |
Series | MC |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series MC, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 1 1/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Tread Depth Gauge, Digital (69280)
- BALDWIN FILTERS Air Filter, 4-1/2 x 10-3/4 in. (PA1683)
- GROTE Replacement Lens, Height - Vehicle Lighting: 2 1/2 in (92183)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 10g., PK25 (FN010Z)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.25 Oz., PK50 (AW125)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 25g., PK25 (IAW025Z)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 60g., PK25 (IAW060Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- PERFECT EQUIPMENT Wheel Weight, 0.25 oz, Steel, Adhesive, PK48 (200576FE)
- Perfect Equipment Brake & Wheel Tools