Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, AWZ Srs, 1.00 Oz., PK25
Mfr # AW100Z
Zoro # G4879253
product price: $16.65
/pk 25, $0.67/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Domestic Vehicles
- Type AWZ Series
- Weight 1 oz
- Size 2 x 0.735 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # AW100Z
- Zoro # G4879253
- UPC # 029885931001
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2 x 0.735 in |
Overall Length | 2 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Domestic Vehicles |
Type | AWZ Series |
Weight | 1 oz |
Number of Pieces | 25 |
For Use With | Alloy Rims |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Coated |
Attachment Type | Clip-On |
Compatible Rim Material | Aluminum |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Series | AW |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1 oz, Overall Length 2 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Yellow, 3.149 in.W (18375)
- GATES Tri-Power Belts, AX128 (AX128)
- NATIONAL OIL SEALS & BEARINGS Wheel Seal Oil Seal, 42101S (42101S)
- AMERICAN FORGE & FOUNDRY Engine Crane (3583)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.75 Oz, PK25 (P175ZU)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (LT1Z-020)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.25 Oz., PK25 (P125Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.00 Oz., PK25 (MC200Z)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 25g., PK25 (IAW025Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 15g., PK25 (FN015)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1 Oz., PK25 (P100S)
- Perfect Equipment Service & Shop Tools