Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, AWZ Srs, 0.50 Oz., PK25
Mfr # AW050Z
Zoro # G4879707
product price: $12.75
/pk 25, $0.51/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type AWZ Series
- Weight 0.5 oz
- Size 1.45 x 0.715 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # AW050Z
- Zoro # G4879707
- UPC # 029885930981
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.45 x 0.715 in |
Overall Length | 1 1/2 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | AWZ Series |
Weight | 0.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Compatible Rim Material | Aluminum |
Series | AW |
Attachment Type | Clip-On |
Coating | Coated |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 0.5 oz, Overall Length 1 1/2 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1" H (PA30325)
- BETTER BUILT ALUMINUM TRANSFER TANK 100 GALLON RECTANGLE (37024151)
- WEATHERTECH Front FloorLiners, Black, Model 445601 (445601)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 5.5" x3" x2" (A-102-1406)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 2 Oz., PK50 (AW200)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 45g., PK25 (H361045)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.75 Oz., PK50 (AW075)
- FRED V FOWLER CO Ez-Drum Electronic Brake Drum Gage (74-150-020)
- Perfect Equipment Brake & Wheel Tools