Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, AW Srs Unctd, 1.75 Oz., PK50
Mfr # AW175
Zoro # G4878212
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type AW Series Uncoated
- Weight 1.75 oz
- Size 2.605 x 0.721 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # AW175
- Zoro # G4878212
- UPC # 029885211011
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.605 x 0.721 in |
Overall Length | 2 5/8 in |
Overall Width | 3/4 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | AW Series Uncoated |
Weight | 1.75 oz |
Number of Pieces | 50 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Uncoated |
Attachment Type | Clip-On |
Series | AW |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 1.75 oz, Overall Length 2 5/8 in, Number of Pieces 50, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fuel Injection Cleaner Kit, 10 Pieces (FIC203)
- GATES Tri-Power Belts, AX39 (AX39)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30500)
- OIL EATER 4 oz Rain Repellent Spray Bottle (ARA0435395)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 (AW050)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1 Oz., PK25 (P100S)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.75 Oz., PK25 (T175N)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.25 Oz., PK50 (P225)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- BOSCH Master Brake Line Flaring Tool Kit (6502)
- Perfect Equipment Brake & Wheel Tools